KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" - 1-1/2" Bushed Bore 1 Groove V-Belt Pulley 7.75" OD

TB WOOD'S| Zoro #: G1175377| Mfr #: AK79

$28.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
4L, A, or AX Belt Pitch Dia.: 7.5"
Pulley Bore Type: Quick Detachable Bushed Bore
3L Belt Pitch Dia.: 7.16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1175377 Mfr #: AK79
4L, A, or AX Belt Pitch Dia.: 7.5"Pulley Bore Type: Quick Detachable Bushed Bore
3L Belt Pitch Dia.: 7.16"Set Screw Included: No
Pulley Material: Cast IronBushing Required: QT
Fits Shaft Dia.: 1/2" to 1-1/2"For V-Belt Section: 3L, 4L, A, AX
Industry Number: AK79Pulley Outside Dia.: 7.75"
Pulley Type: Standard V-Belt PulleyConstruction: Arm
Item: Standard V-Belt PulleyNumber of Grooves: 1
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, AX, Number of Grooves 1, Pulley Outside Dia. 7.75 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, QT Bushing Required, Fits Shaft Dia. 1/2 In. to 1-1/2 In., 3L Belt Pitch Dia. 7.16 In., 4L, A, or AX Belt Pitch Dia. 7.5 In., Construction ARM, Industry Number AK79, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews