HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/2" - 1-15/16" Bushed Bore 1 Groove V-Belt Pulley 8" OD

TB WOOD'S| Zoro #: G1211673| Mfr #: 3V801

$56.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pulley Material: Cast Iron
Fits Shaft Dia.: 1/2" to 1-15/16"
Pulley Bore Type: Quick Detachable Bushed Bore
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1211673 Mfr #: 3V801
Pulley Material: Cast IronFits Shaft Dia.: 1/2" to 1-15/16"
Pulley Bore Type: Quick Detachable Bushed BoreIndustry Number: 3V801
Number of Grooves: 1Construction: Web
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
For V-Belt Section: 3V, 3VXBushing Required: SDS
Pulley Outside Dia.: 8.00"Set Screw Included: No
3V or 3VX Belt Pitch Dia.: 8.00"Country of Origin (subject to change): United States

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 1, Pulley Outside Dia. 8.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SDS Bushing Required, Fits Shaft Dia. 1/2 In. to 1-15/16 In., 3V or 3VX Belt Pitch Dia. 8.00 In., Construction Web, Industry Number 3V801, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews