THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/2" - 2-1/2" Bushed Bore 2 Groove V-Belt Pulley 11.3" OD

TB WOOD'S| Zoro #: G0783693| Mfr #: 5V1132

$152.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pulley Bore Type: Quick Detachable Bushed Bore
5V or 5VX Belt Pitch Dia.: 11.30"
Industry Number: 5V1132
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0783693 Mfr #: 5V1132
Pulley Bore Type: Quick Detachable Bushed Bore5V or 5VX Belt Pitch Dia.: 11.30"
Industry Number: 5V1132Set Screw Included: No
Bushing Required: SKFits Shaft Dia.: 1/2" to 2-1/2"
Pulley Material: Cast IronFor V-Belt Section: 5V, 5VX
Pulley Outside Dia.: 11.30"Pulley Type: Standard V-Belt Pulley
Construction: ArmItem: Standard V-Belt Pulley
Number of Grooves: 2Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 2, Pulley Outside Dia. 11.30 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SK Bushing Required, Fits Shaft Dia. 1/2 In. to 2-1/2 In., 5V or 5VX Belt Pitch Dia. 11.30 In., Construction Arm, Industry Number 5V1132, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews