Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 19.00" OD

  • Zoro #: G0503614
  • Mfr #: 3V1902

$204.00

  • Pulley Outside Dia.: 19.00"
  • For V-Belt Section: 3V, 3VX
  • Industry Number: 3V1902
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tb Wood'S #3V1902 Specifications

  • Zoro #: G0503614
  • Mfr #: 3V1902
Pulley Outside Dia.: 19.00" For V-Belt Section: 3V, 3VX
Industry Number: 3V1902 Pulley Type: Standard V-Belt Pulley
3V or 3VX Belt Pitch Dia.: 19.00" Construction: Arm
Set Screw Included: No Number of Grooves: 2
Fits Shaft Dia.: 1/2" to 2-1/2" Bushing Required: SK
Item: Standard V-Belt Pulley Pulley Bore Type: Quick Detachable Bushed Bore
Pulley Material: Cast Iron Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 2, Pulley Outside Dia. 19.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SK Bushing Required, Fits Shaft Dia. 1/2 In. to 2-1/2 In., 3V or 3VX Belt Pitch Dia. 19.00 In., Construction Arm, Industry Number 3V1902, Set Screw Included No

Reviews of Tb Wood'S #3V1902