Zoro Select
1/2" to 1-1/4" Quick Detachable Bushed Bore 2 Groove 2.65" OD
Mfr # 3V2652
Zoro # G2243482
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.65 in
- Fits Shaft Dia. 1/2 in to 1-1/4 in
- Number of Grooves 2
- For V-Belt Section 3V, 3VX
- Pulley Material Cast Iron
Explore More Products
- ZORO SELECT FHP Sheave, 2AK104 x 1 2AK1041
- ZORO SELECT FHP Sheave, 2AK144-QT 2AK144
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD 2BK301
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 6 Groove 8.00" OD 5V806
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD BK2758
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25" OD AK11478
- ZORO SELECT Sheave, 1 7/16 in dia. Bore, Fixed Bore BK110X1-7/16
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore BK72X1
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore BK62X1/2
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.95-in. OD BK62 X 1
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD AK61x1/2
- Zoro Select V-Belt Pulleys