1/2" - 1-1/4" Bushed Bore 2 Groove V-Belt Pulley 3" OD

TB WOOD'S| Zoro #: G2180735| Mfr #: 3V302

$24.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: SolidFits Shaft Dia.: 1/2" to 1-1/4"Industry Number: 3V302
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2180735 Mfr #: 3V302
Construction: SolidFits Shaft Dia.: 1/2" to 1-1/4"
Industry Number: 3V302Pulley Material: Cast Iron
Bushing Required: JAPulley Outside Dia.: 3.00"
Number of Grooves: 23V or 3VX Belt Pitch Dia.: 3.00"
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Pulley Bore Type: Quick Detachable Bushed BoreSet Screw Included: No
For V-Belt Section: 3V, 3VXCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 2, Pulley Outside Dia. 3.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, JA Bushing Required, Fits Shaft Dia. 1/2 In. to 1-1/4 In., 3V or 3VX Belt Pitch Dia. 3.00 In., Construction Solid, Industry Number 3V302, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews