1/2" - 1-1/2" Bushed Bore 2 Groove V-Belt Pulley 4.25" OD

TB WOOD'S| Zoro #: G2238932| Mfr #: 2BK45

$35.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pulley Bore Type: Quick Detachable Bushed Bore
4L, A, or AX Belt Pitch Dia.: 3.5"
Set Screw Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2238932 Mfr #: 2BK45
Pulley Bore Type: Quick Detachable Bushed Bore4L, A, or AX Belt Pitch Dia.: 3.5"
Set Screw Included: NoPulley Material: Cast Iron
Bushing Required: QTFits Shaft Dia.: 1/2" to 1-1/2"
For V-Belt Section: 4L, 5L, A, AX, B, BXIndustry Number: 2BK45
Pulley Outside Dia.: 4.25"5L, B, or BX Belt Pitch Dia.: 3.9"
Pulley Type: Standard V-Belt PulleyConstruction: Solid
Item: Standard V-Belt PulleyNumber of Grooves: 2
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 4L, 5L, A, AX, B, BX, Number of Grooves 2, Pulley Outside Dia. 4.25 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, QT Bushing Required, Fits Shaft Dia. 1/2 In. to 1-1/2 In., 4L, A, or AX Belt Pitch Dia. 3.5 In., 5L, B, or BX Belt Pitch Dia. 3.9 In., Construction Solid, Industry Number 2BK45, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews