Zoro Select
1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.45 in OD
Mfr # 2BK47
Zoro # G1632951
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.45 in
- Fits Shaft Dia. 1/2 in to 1-1/2 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 10.60" OD 3V1062
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.50" OD 3V454
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD AK3978
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 15.00" OD 5V1502
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25 in OD AK10434
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD AK4678
- ZORO SELECT Sheave, 1 3/16 in dia. Bore, Fixed Bore AK74X1-3/16
- ZORO SELECT Sheave, 1 7/16 in dia. Bore, Fixed Bore BK120X1-7/16
- ZORO SELECT V-Belt Sheave, 43 lb, Cast Iron 3B200SF
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V46 2B5V46
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK80X 1 3/8 BK80X 1 3/8
- Zoro Select Pulleys & Sheaves