KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" - 1-5/8" Bushed Bore 2 Groove V-Belt Pulley 4.5" OD

TB WOOD'S| Zoro #: G1267104| Mfr #: 3V452

$41.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1/2" to 1-5/8"
Pulley Material: Cast Iron
Pulley Type: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1267104 Mfr #: 3V452
Fits Shaft Dia.: 1/2" to 1-5/8"Pulley Material: Cast Iron
Pulley Type: Standard V-Belt PulleyConstruction: Solid
Number of Grooves: 2Bushing Required: SH
Industry Number: 3V452Pulley Bore Type: Quick Detachable Bushed Bore
Item: Standard V-Belt PulleySet Screw Included: No
For V-Belt Section: 3V, 3VXPulley Outside Dia.: 4.50"
3V or 3VX Belt Pitch Dia.: 4.50"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 2, Pulley Outside Dia. 4.50 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SH Bushing Required, Fits Shaft Dia. 1/2 In. to 1-5/8 In., 3V or 3VX Belt Pitch Dia. 4.50 In., Construction Solid, Industry Number 3V452, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews