Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.50" OD

  • Zoro #: G0515453
  • Mfr #: 3V652

$60.98

  • Set Screw Included: No
  • Pulley Bore Type: Quick Detachable Bushed Bore
  • Pulley Type: Standard V-Belt Pulley
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tb Wood'S #3V652 Specifications

  • Zoro #: G0515453
  • Mfr #: 3V652
Set Screw Included: No Pulley Bore Type: Quick Detachable Bushed Bore
Pulley Type: Standard V-Belt Pulley Pulley Material: Cast Iron
For V-Belt Section: 3V, 3VX 3V or 3VX Belt Pitch Dia.: 6.50"
Fits Shaft Dia.: 1/2" to 1-15/16" Construction: Solid
Item: Standard V-Belt Pulley Industry Number: 3V652
Number of Grooves: 2 Pulley Outside Dia.: 6.50"
Bushing Required: SDS Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

This standard v-belt pulley from TB Wood's meet the demands for hoisting ropes, belts, and cables easily and efficiently. Measuring 6.50\ in diameter and for multiple v-belt sections (3V

Reviews of Tb Wood'S #3V652