HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/2" - 2-1/2" Bushed Bore 2 Groove V-Belt Pulley 6.7" OD

TB WOOD'S| Zoro #: G1534556| Mfr #: 5V672

$107.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
5V or 5VX Belt Pitch Dia.: 6.70"
Pulley Material: Cast Iron
Fits Shaft Dia.: 1/2" to 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1534556 Mfr #: 5V672
5V or 5VX Belt Pitch Dia.: 6.70"Pulley Material: Cast Iron
Fits Shaft Dia.: 1/2" to 2-1/2"For V-Belt Section: 5V, 5VX
Pulley Bore Type: Quick Detachable Bushed BoreNumber of Grooves: 2
Construction: SolidIndustry Number: 5V672
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Bushing Required: SKPulley Outside Dia.: 6.70"
Set Screw Included: NoCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 2, Pulley Outside Dia. 6.70 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SK Bushing Required, Fits Shaft Dia. 1/2 In. to 2-1/2 In., 5V or 5VX Belt Pitch Dia. 6.70 In., Construction Solid, Industry Number 5V672, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews