BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" - 1-15/16" Bushed Bore 2 Groove V-Belt Pulley 6.9" OD

TB WOOD'S| Zoro #: G1593925| Mfr #: 3V692

$58.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: WebFits Shaft Dia.: 1/2" to 1-15/16"Industry Number: 3V692
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1593925 Mfr #: 3V692
Construction: WebFits Shaft Dia.: 1/2" to 1-15/16"
Industry Number: 3V692Pulley Material: Cast Iron
Bushing Required: SDSPulley Outside Dia.: 6.90"
Number of Grooves: 23V or 3VX Belt Pitch Dia.: 6.90"
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Pulley Bore Type: Quick Detachable Bushed BoreSet Screw Included: No
For V-Belt Section: 3V, 3VXCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 2, Pulley Outside Dia. 6.90 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SDS Bushing Required, Fits Shaft Dia. 1/2 In. to 1-15/16 In., 3V or 3VX Belt Pitch Dia. 6.90 In., Construction Web, Industry Number 3V692, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews