KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" - 1-5/8" Bushed Bore 2 Groove V-Belt Pulley 6" OD

TB WOOD'S| Zoro #: G0417541| Mfr #: 3V602

$54.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1/2" to 1-5/8"
Pulley Material: Cast Iron
Pulley Type: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0417541 Mfr #: 3V602
Fits Shaft Dia.: 1/2" to 1-5/8"Pulley Material: Cast Iron
Pulley Type: Standard V-Belt PulleyConstruction: Web
Number of Grooves: 2Bushing Required: SH
Industry Number: 3V602Pulley Bore Type: Quick Detachable Bushed Bore
Item: Standard V-Belt PulleySet Screw Included: No
For V-Belt Section: 3V, 3VXPulley Outside Dia.: 6.00"
3V or 3VX Belt Pitch Dia.: 6.00"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 2, Pulley Outside Dia. 6.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SH Bushing Required, Fits Shaft Dia. 1/2 In. to 1-5/8 In., 3V or 3VX Belt Pitch Dia. 6.00 In., Construction Web, Industry Number 10017, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews