KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" - 2-15/16" Bushed Bore 2 Groove V-Belt Pulley 7.4" OD

TB WOOD'S| Zoro #: G2138464| Mfr #: 702C

$104.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pulley Bore Type: Quick Detachable Bushed Bore
Industry Number: 702C
Set Screw Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2138464 Mfr #: 702C
Pulley Bore Type: Quick Detachable Bushed BoreIndustry Number: 702C
Set Screw Included: NoPulley Material: Cast Iron
Bushing Required: SFFits Shaft Dia.: 1/2" to 2-15/16"
For V-Belt Section: C, CXPulley Outside Dia.: 7.40"
C or CX Belt Pitch Dia.: 7.0"Pulley Type: Standard V-Belt Pulley
Construction: SolidItem: Standard V-Belt Pulley
Number of Grooves: 2Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section C, CX, Number of Grooves 2, Pulley Outside Dia. 7.40 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SF Bushing Required, Fits Shaft Dia. 1/2 In. to 2-15/16 In., C or CX Belt Pitch Dia. 7.0 In., Construction Solid, Industry Number 702C, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews