Zoro Select
1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.75" OD
Mfr # 742B
Zoro # G0921444
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7.75 in
- Fits Shaft Dia. 1/2 in to 2-1/2 in
- Number of Grooves 2
- For V-Belt Section 4L, A, AX, B, BX
- Pulley Material Cast Iron
Explore More Products
- ZORO SELECT FHP Sheave, AK44 x 1 AK441
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.50" OD 3V654
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.95" OD 564B
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD BK50118
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 10.60" OD 3V1063
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 13.95" OD 1364B
- ZORO SELECT Variable Pitch V-Belt Pulley, 7.5" O.D. 2VP75X1-5/8
- ZORO SELECT Sheave, 3/4 in dia. Bore, Fixed Bore AK61X3/4
- ZORO SELECT V-Belt Sheave, 14.4 lb, Cast Iron 2C75SF
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V48 1B5V48
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 15.75 in OD 1541B
- Zoro Select Pulleys & Sheaves