KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" - 2-1/2" Bushed Bore 2 Groove V-Belt Pulley 8.35" OD

TB WOOD'S| Zoro #: G1892782| Mfr #: 802B

$67.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1/2" to 2-1/2"
Pulley Material: Cast Iron
Pulley Type: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1892782 Mfr #: 802B
Fits Shaft Dia.: 1/2" to 2-1/2"Pulley Material: Cast Iron
Pulley Type: Standard V-Belt PulleyConstruction: Web
Number of Grooves: 2Bushing Required: SK
Industry Number: 802BPulley Bore Type: Quick Detachable Bushed Bore
Item: Standard V-Belt Pulley4L, A, or AX Belt Pitch Dia.: 7.6"
Set Screw Included: NoFor V-Belt Section: 4L, A, AX, B, BX
Pulley Outside Dia.: 8.35"5L, B, or BX Belt Pitch Dia.: 8"
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 4L, A, AX, B, BX, Number of Grooves 2, Pulley Outside Dia. 8.35 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SK Bushing Required, Fits Shaft Dia. 1/2 In. to 2-1/2 In., 4L, A, or AX Belt Pitch Dia. 7.6 In., 5L, B, or BX Belt Pitch Dia. 8 In., Construction Web, Industry Number 802B, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews