KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" - 2-1/2" Bushed Bore 3 Groove V-Belt Pulley 10.6" OD

TB WOOD'S| Zoro #: G2227793| Mfr #: 3V1063

$117.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pulley Bore Type: Quick Detachable Bushed Bore
Industry Number: 3V1063
Set Screw Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2227793 Mfr #: 3V1063
Pulley Bore Type: Quick Detachable Bushed BoreIndustry Number: 3V1063
Set Screw Included: NoPulley Material: Cast Iron
Bushing Required: SKFits Shaft Dia.: 1/2" to 2-1/2"
For V-Belt Section: 3V, 3VX3V or 3VX Belt Pitch Dia.: 10.60"
Pulley Outside Dia.: 10.60"Pulley Type: Standard V-Belt Pulley
Construction: ArmItem: Standard V-Belt Pulley
Number of Grooves: 3Country of Origin (subject to change): United States

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 3, Pulley Outside Dia. 10.60 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SK Bushing Required, Fits Shaft Dia. 1/2 In. to 2-1/2 In., 3V or 3VX Belt Pitch Dia. 10.60 In., Construction Arm, Industry Number 108543, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews