KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" - 2-15/16" Bushed Bore 3 Groove V-Belt Pulley 11.8" OD

TB WOOD'S| Zoro #: G2400291| Mfr #: 5V1183

$186.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1/2" to 2-15/16"
Pulley Material: Cast Iron
Pulley Type: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2400291 Mfr #: 5V1183
Fits Shaft Dia.: 1/2" to 2-15/16"Pulley Material: Cast Iron
Pulley Type: Standard V-Belt PulleyConstruction: Arm
Number of Grooves: 3Bushing Required: SF
Industry Number: 5V1183Pulley Bore Type: Quick Detachable Bushed Bore
5V or 5VX Belt Pitch Dia.: 11.80"Item: Standard V-Belt Pulley
Set Screw Included: NoFor V-Belt Section: 5V, 5VX
Pulley Outside Dia.: 11.80"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 3, Pulley Outside Dia. 11.80 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SF Bushing Required, Fits Shaft Dia. 1/2 In. to 2-15/16 In., 5V or 5VX Belt Pitch Dia. 11.80 In., Construction Arm, Industry Number 5V1183, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews