BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

7/8" - 3-1/2" Bushed Bore 3 Groove V-Belt Pulley 28" OD

TB WOOD'S| Zoro #: G1688452| Mfr #: 5V2803

$576.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: ArmFor V-Belt Section: 5V, 5VXSet Screw Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1688452 Mfr #: 5V2803
Construction: ArmFor V-Belt Section: 5V, 5VX
Set Screw Included: NoBushing Required: E
Pulley Type: Standard V-Belt PulleyFits Shaft Dia.: 7/8" to 3-1/2"
Industry Number: 5V2803Item: Standard V-Belt Pulley
Pulley Material: Cast Iron5V or 5VX Belt Pitch Dia.: 28.00"
Number of Grooves: 3Pulley Outside Dia.: 28.00"
Pulley Bore Type: Quick Detachable Bushed BoreCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 3, Pulley Outside Dia. 28.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, E Bushing Required, Fits Shaft Dia. 7/8 In. to 3-1/2 In., 5V or 5VX Belt Pitch Dia. 28.00 In., Construction Arm, Industry Number 5V2803, Set Screw Included No

Reviews