1/2" - 1-15/16" Bushed Bore 3 Groove V-Belt Pulley 5.9" OD

TB WOOD'S| Zoro #: G2085885| Mfr #: 5V593

$58.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Solid5V or 5VX Belt Pitch Dia.: 5.90"Fits Shaft Dia.: 1/2" to 1-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2085885 Mfr #: 5V593
Construction: Solid5V or 5VX Belt Pitch Dia.: 5.90"
Fits Shaft Dia.: 1/2" to 1-15/16"Industry Number: 5V593
Pulley Material: Cast IronBushing Required: SDS
Pulley Outside Dia.: 5.90"Number of Grooves: 3
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Set Screw Included: NoFor V-Belt Section: 5V, 5VX
Pulley Bore Type: Quick Detachable Bushed BoreCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 3, Pulley Outside Dia. 5.90 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SDS Bushing Required, Fits Shaft Dia. 1/2 In. to 1-15/16 In., 5V or 5VX Belt Pitch Dia. 5.90 In., Construction Solid, Industry Number 5V593, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews