1/2" - 2-15/16" Bushed Bore 3 Groove V-Belt Pulley 6.6" OD

TB WOOD'S| Zoro #: G0836333| Mfr #: 603C

$128.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Industry Number: 603CPulley Bore Type: Quick Detachable Bushed BoreFor V-Belt Section: C, CX
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0836333 Mfr #: 603C
Industry Number: 603CPulley Bore Type: Quick Detachable Bushed Bore
For V-Belt Section: C, CXBushing Required: SF
Pulley Outside Dia.: 6.60"Pulley Material: Cast Iron
Item: Standard V-Belt PulleyNumber of Grooves: 3
Pulley Type: Standard V-Belt PulleyFits Shaft Dia.: 1/2" to 2-15/16"
Construction: SolidSet Screw Included: No
C or CX Belt Pitch Dia.: 6.2"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section C, CX, Number of Grooves 3, Pulley Outside Dia. 6.60 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SF Bushing Required, Fits Shaft Dia. 1/2 In. to 2-15/16 In., C or CX Belt Pitch Dia. 6.2 In., Construction Solid, Industry Number 603C, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews