1/2" - 2-1/2" Bushed Bore 3 Groove V-Belt Pulley 8" OD

TB WOOD'S| Zoro #: G2073267| Mfr #: 3V803

$72.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: WebFits Shaft Dia.: 1/2" to 2-1/2"Industry Number: 3V803
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2073267 Mfr #: 3V803
Construction: WebFits Shaft Dia.: 1/2" to 2-1/2"
Industry Number: 3V803Pulley Material: Cast Iron
Bushing Required: SKPulley Outside Dia.: 8.00"
Number of Grooves: 33V or 3VX Belt Pitch Dia.: 8.00"
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Pulley Bore Type: Quick Detachable Bushed BoreSet Screw Included: No
For V-Belt Section: 3V, 3VXCountry of Origin (subject to change): United States

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 3, Pulley Outside Dia. 8.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SK Bushing Required, Fits Shaft Dia. 1/2 In. to 2-1/2 In., 3V or 3VX Belt Pitch Dia. 8.00 In., Construction Web, Industry Number 3V803, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews