KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" - 3-15/16" Bushed Bore 4 Groove V-Belt Pulley 31.5" OD

TB WOOD'S| Zoro #: G1574185| Mfr #: 5V3154

$1370.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pulley Bore Type: Quick Detachable Bushed Bore
5V or 5VX Belt Pitch Dia.: 31.50"
Industry Number: 5V3154
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1574185 Mfr #: 5V3154
Pulley Bore Type: Quick Detachable Bushed Bore5V or 5VX Belt Pitch Dia.: 31.50"
Industry Number: 5V3154Set Screw Included: No
Bushing Required: FFits Shaft Dia.: 1" to 3-15/16"
Pulley Material: Cast IronFor V-Belt Section: 5V, 5VX
Pulley Outside Dia.: 31.50"Pulley Type: Standard V-Belt Pulley
Construction: ArmItem: Standard V-Belt Pulley
Number of Grooves: 4Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 4, Pulley Outside Dia. 31.50 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, F Bushing Required, Fits Shaft Dia. 1 In. to 3-15/16 In., 5V or 5VX Belt Pitch Dia. 31.50 In., Construction Arm, Industry Number 5V3154, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews