SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" - 1-15/16" Bushed Bore 4 Groove V-Belt Pulley 5.3" OD

TB WOOD'S| Zoro #: G0947387| Mfr #: 3V534

$58.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pulley Type: Standard V-Belt PulleyPulley Bore Type: Quick Detachable Bushed BoreFits Shaft Dia.: 1/2" to 1-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0947387 Mfr #: 3V534
Pulley Type: Standard V-Belt PulleyPulley Bore Type: Quick Detachable Bushed Bore
Fits Shaft Dia.: 1/2" to 1-15/16"Item: Standard V-Belt Pulley
Construction: SolidBushing Required: SDS
Set Screw Included: NoIndustry Number: 3V534
For V-Belt Section: 3V, 3VXNumber of Grooves: 4
Pulley Outside Dia.: 5.30"3V or 3VX Belt Pitch Dia.: 5.3"
Pulley Material: Cast IronCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 4, Pulley Outside Dia. 5.30 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SDS Bushing Required, Fits Shaft Dia. 1/2 In. to 1-15/16 In., 3V or 3VX Belt Pitch Dia. 5.3 In., Construction Solid, Industry Number 3V534, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews