1/2" - 1-15/16" Bushed Bore 4 Groove V-Belt Pulley 5.6" OD

TB WOOD'S| Zoro #: G0633656| Mfr #: 3V564

$58.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: SolidFits Shaft Dia.: 1/2" to 1-15/16"Industry Number: 3V564
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633656 Mfr #: 3V564
Construction: SolidFits Shaft Dia.: 1/2" to 1-15/16"
Industry Number: 3V564Pulley Material: Cast Iron
Bushing Required: SDSPulley Outside Dia.: 5.60"
Number of Grooves: 43V or 3VX Belt Pitch Dia.: 5.60"
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Pulley Bore Type: Quick Detachable Bushed BoreSet Screw Included: No
For V-Belt Section: 3V, 3VXCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 4, Pulley Outside Dia. 5.60 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SDS Bushing Required, Fits Shaft Dia. 1/2 In. to 1-15/16 In., 3V or 3VX Belt Pitch Dia. 5.60 In., Construction Solid, Industry Number 3V564, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews