BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" - 2-1/2" Bushed Bore 4 Groove V-Belt Pulley 6.3" OD

TB WOOD'S| Zoro #: G1111092| Mfr #: 5V634

$112.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pulley Outside Dia.: 6.30"Item: Standard V-Belt PulleySet Screw Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1111092 Mfr #: 5V634
Pulley Outside Dia.: 6.30"Item: Standard V-Belt Pulley
Set Screw Included: NoFits Shaft Dia.: 1/2" to 2-1/2"
Pulley Material: Cast IronConstruction: Solid
Number of Grooves: 4Pulley Type: Standard V-Belt Pulley
For V-Belt Section: 5V, 5VXBushing Required: SK
5V or 5VX Belt Pitch Dia.: 6.30"Pulley Bore Type: Quick Detachable Bushed Bore
Industry Number: 5V634Country of Origin (subject to change): United States

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 4, Pulley Outside Dia. 6.30 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SK Bushing Required, Fits Shaft Dia. 1/2 In. to 2-1/2 In., 5V or 5VX Belt Pitch Dia. 6.30 In., Construction Solid, Industry Number 5V634, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews