DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/2" - 2-15/16" Bushed Bore 4 Groove V-Belt Pulley 7.1" OD

TB WOOD'S| Zoro #: G2233743| Mfr #: 5V714

$130.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
5V or 5VX Belt Pitch Dia.: 7.10"
Pulley Material: Cast Iron
Fits Shaft Dia.: 1/2" to 2-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2233743 Mfr #: 5V714
5V or 5VX Belt Pitch Dia.: 7.10"Pulley Material: Cast Iron
Fits Shaft Dia.: 1/2" to 2-15/16"For V-Belt Section: 5V, 5VX
Pulley Bore Type: Quick Detachable Bushed BoreNumber of Grooves: 4
Construction: SolidIndustry Number: 5V714
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Bushing Required: SFPulley Outside Dia.: 7.10"
Set Screw Included: NoCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 4, Pulley Outside Dia. 7.10 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SF Bushing Required, Fits Shaft Dia. 1/2 In. to 2-15/16 In., 5V or 5VX Belt Pitch Dia. 7.10 In., Construction Solid, Industry Number 10277, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews