SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

7/8" - 3-1/2" Bushed Bore 4 Groove V-Belt Pulley 8.5" OD

TB WOOD'S| Zoro #: G2262793| Mfr #: 5V854

$154.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Industry Number: 5V854Pulley Bore Type: Quick Detachable Bushed BoreFor V-Belt Section: 5V, 5VX
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2262793 Mfr #: 5V854
Industry Number: 5V854Pulley Bore Type: Quick Detachable Bushed Bore
For V-Belt Section: 5V, 5VXBushing Required: E
Pulley Outside Dia.: 8.50"Pulley Material: Cast Iron
Item: Standard V-Belt PulleyNumber of Grooves: 4
Pulley Type: Standard V-Belt PulleyFits Shaft Dia.: 7/8" to 3-1/2"
Construction: SolidSet Screw Included: No
5V or 5VX Belt Pitch Dia.: 8.50"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 4, Pulley Outside Dia. 8.50 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, E Bushing Required, Fits Shaft Dia. 7/8 In. to 3-1/2 In., 5V or 5VX Belt Pitch Dia. 8.50 In., Construction Solid, Industry Number 5V854, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews