DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

7/8" - 3-1/2" Bushed Bore 4 Groove V-Belt Pulley 8" OD

TB WOOD'S| Zoro #: G0669295| Mfr #: 5V804

$222.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
5V or 5VX Belt Pitch Dia.: 8.00"
Pulley Material: Cast Iron
Fits Shaft Dia.: 7/8" to 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0669295 Mfr #: 5V804
5V or 5VX Belt Pitch Dia.: 8.00"Pulley Material: Cast Iron
Fits Shaft Dia.: 7/8" to 3-1/2"For V-Belt Section: 5V, 5VX
Pulley Bore Type: Quick Detachable Bushed BoreNumber of Grooves: 4
Construction: SolidIndustry Number: 5V804
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Bushing Required: EPulley Outside Dia.: 8.00"
Set Screw Included: NoCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 4, Pulley Outside Dia. 8.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, E Bushing Required, Fits Shaft Dia. 7/8 In. to 3-1/2 In., 5V or 5VX Belt Pitch Dia. 8.00 In., Construction Solid, Industry Number 5V804, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews