Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

7/8" - 3-1/2" Bushed Bore 4 Groove V-Belt Pulley 9.75" OD

TB WOOD'S| Zoro #: G1039692| Mfr #: 5V9754

$183.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pulley Bore Type: Quick Detachable Bushed Bore
5V or 5VX Belt Pitch Dia.: 9.75"
Industry Number: 5V9754
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1039692 Mfr #: 5V9754
Pulley Bore Type: Quick Detachable Bushed Bore5V or 5VX Belt Pitch Dia.: 9.75"
Industry Number: 5V9754Set Screw Included: No
Bushing Required: EFits Shaft Dia.: 7/8" to 3-1/2"
Pulley Material: Cast IronFor V-Belt Section: 5V, 5VX
Pulley Outside Dia.: 9.75"Pulley Type: Standard V-Belt Pulley
Construction: WebItem: Standard V-Belt Pulley
Number of Grooves: 4Country of Origin (subject to change): United States

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 4, Pulley Outside Dia. 9.75 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, E Bushing Required, Fits Shaft Dia. 7/8 In. to 3-1/2 In., 5V or 5VX Belt Pitch Dia. 9.75 In., Construction Web, Industry Number 5V9754, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews