Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 16.00" OD

  • Zoro #: G0542525
  • Mfr #: 5V1605

$212.23

  • Fits Shaft Dia.: 7/8" to 3-1/2"
  • Set Screw Included: No
  • Item: Standard V-Belt Pulley
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tb Wood'S #5V1605 Specifications

  • Zoro #: G0542525
  • Mfr #: 5V1605
Fits Shaft Dia.: 7/8" to 3-1/2" Set Screw Included: No
Item: Standard V-Belt Pulley Bushing Required: E
Pulley Bore Type: Quick Detachable Bushed Bore 5V or 5VX Belt Pitch Dia.: 16.00"
Number of Grooves: 5 Construction: Arm
Pulley Material: Cast Iron Pulley Type: Standard V-Belt Pulley
Pulley Outside Dia.: 16.00" For V-Belt Section: 5V, 5VX
Industry Number: 5V1605 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

By TB Wood's, this standard v-belt pulley has been designed with durability and performance in mind, so you can hoist ropes, belts, or cables with ease. Measuring 16.00\ in diameter and for multiple v-belt sections (5V

Reviews of Tb Wood'S #5V1605