1" - 3-15/16" Bushed Bore 5 Groove V-Belt Pulley 28" OD

TB WOOD'S| Zoro #: G0582452| Mfr #: 5V2805

$728.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pulley Bore Type: Quick Detachable Bushed Bore
5V or 5VX Belt Pitch Dia.: 28.00"
Industry Number: 5V2805
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0582452 Mfr #: 5V2805
Pulley Bore Type: Quick Detachable Bushed Bore5V or 5VX Belt Pitch Dia.: 28.00"
Industry Number: 5V2805Set Screw Included: No
Bushing Required: FFits Shaft Dia.: 1" to 3-15/16"
Pulley Material: Cast IronFor V-Belt Section: 5V, 5VX
Pulley Outside Dia.: 28.00"Pulley Type: Standard V-Belt Pulley
Construction: ArmItem: Standard V-Belt Pulley
Number of Grooves: 5Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 5, Pulley Outside Dia. 28.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, F Bushing Required, Fits Shaft Dia. 1 In. to 3-15/16 In., 5V or 5VX Belt Pitch Dia. 28.00 In., Construction Arm, Industry Number 108285, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews