1/2" - 1-15/16" Bushed Bore 5 Groove V-Belt Pulley 5" OD

TB WOOD'S| Zoro #: G1905303| Mfr #: 3V505

$64.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1/2" to 1-15/16"
Pulley Material: Cast Iron
Pulley Type: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1905303 Mfr #: 3V505
Fits Shaft Dia.: 1/2" to 1-15/16"Pulley Material: Cast Iron
Pulley Type: Standard V-Belt PulleyConstruction: Solid
Number of Grooves: 5Bushing Required: SDS
Industry Number: 3V505Pulley Bore Type: Quick Detachable Bushed Bore
Item: Standard V-Belt PulleySet Screw Included: No
For V-Belt Section: 3V, 3VXPulley Outside Dia.: 5.00"
3V or 3VX Belt Pitch Dia.: 5.95"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 5, Pulley Outside Dia. 5.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SDS Bushing Required, Fits Shaft Dia. 1/2 In. to 1-15/16 In., 3V or 3VX Belt Pitch Dia. 5.95 In., Construction Solid, Industry Number 3V505, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews