BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" - 2-15/16" Bushed Bore 5 Groove V-Belt Pulley 6.6" OD

TB WOOD'S| Zoro #: G1531363| Mfr #: 605C

$157.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Set Screw Included: NoFits Shaft Dia.: 1/2" to 2-15/16"Pulley Bore Type: Quick Detachable Bushed Bore
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1531363 Mfr #: 605C
Set Screw Included: NoFits Shaft Dia.: 1/2" to 2-15/16"
Pulley Bore Type: Quick Detachable Bushed BorePulley Type: Standard V-Belt Pulley
Item: Standard V-Belt PulleyPulley Outside Dia.: 6.60"
Industry Number: 605CC or CX Belt Pitch Dia.: 6.2"
For V-Belt Section: C, CXBushing Required: SF
Number of Grooves: 5Pulley Material: Cast Iron
Construction: SolidCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section C, CX, Number of Grooves 5, Pulley Outside Dia. 6.60 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SF Bushing Required, Fits Shaft Dia. 1/2 In. to 2-15/16 In., C or CX Belt Pitch Dia. 6.2 In., Construction Solid, Industry Number 605C, Set Screw Included No

Reviews