V-Belt Pulley, Detachable, 5Groove, 7.9"OD

TB WOOD'S |Zoro #: G1043777|Mfr #: 755C

$201.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1043777 Mfr #: 755C
Set Screw Included: NoConstruction: Solid
Number of Grooves: 5Item: Standard V-Belt Pulley
Pulley Bore Type: Quick Detachable Bushed BorePulley Type: Standard V-Belt Pulley
Pulley Material: Cast IronFits Shaft Dia.: 1/2" to 2-15/16"
Industry Number: 755CBushing Required: SF
C or CX Belt Pitch Dia.: 7.5"Pulley Outside Dia.: 7.90"
For V-Belt Section: C, CXCountry of Origin (subject to change): Multiple

Product Description

Standard V-Belt Pulley, For V-Belt Section C, CX, Number of Grooves 5, Pulley Outside Dia. 7.90 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SF Bushing Required, Fits Shaft Dia. 1/2 In. to 2-15/16 In., C or CX Belt Pitch Dia. 7.5 In., Construction Solid, Industry Number 755C, Set Screw Included No

Product Reviews

Save 15% when you sign up for Z-mail.