7/8" - 3-1/2" Bushed Bore 5 Groove V-Belt Pulley 9.4" OD

TB WOOD'S| Zoro #: G1775435| Mfr #: 905C

$239.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 7/8" to 3-1/2"
C or CX Belt Pitch Dia.: 9.0"
Pulley Material: Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1775435 Mfr #: 905C
Fits Shaft Dia.: 7/8" to 3-1/2"C or CX Belt Pitch Dia.: 9.0"
Pulley Material: Cast IronPulley Type: Standard V-Belt Pulley
Construction: SolidNumber of Grooves: 5
Bushing Required: EIndustry Number: 905C
Pulley Bore Type: Quick Detachable Bushed BoreItem: Standard V-Belt Pulley
Set Screw Included: NoFor V-Belt Section: C, CX
Pulley Outside Dia.: 9.40"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section C, CX, Number of Grooves 5, Pulley Outside Dia. 9.40 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, E Bushing Required, Fits Shaft Dia. 7/8 In. to 3-1/2 In., C or CX Belt Pitch Dia. 9.0 In., Construction Solid, Industry Number 905C, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews