7/8" - 3-1/2" Bushed Bore 6 Groove V-Belt Pulley 10.9" OD

TB WOOD'S| Zoro #: G1107093| Mfr #: 5V1096

$258.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pulley Bore Type: Quick Detachable Bushed Bore
5V or 5VX Belt Pitch Dia.: 10.90"
Industry Number: 5V1096
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107093 Mfr #: 5V1096
Pulley Bore Type: Quick Detachable Bushed Bore5V or 5VX Belt Pitch Dia.: 10.90"
Industry Number: 5V1096Set Screw Included: No
Bushing Required: EFits Shaft Dia.: 7/8" to 3-1/2"
Pulley Material: Cast IronFor V-Belt Section: 5V, 5VX
Pulley Outside Dia.: 10.90"Pulley Type: Standard V-Belt Pulley
Construction: WebItem: Standard V-Belt Pulley
Number of Grooves: 6Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 6, Pulley Outside Dia. 10.90 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, E Bushing Required, Fits Shaft Dia. 7/8 In. to 3-1/2 In., 5V or 5VX Belt Pitch Dia. 10.90 In., Construction Web, Industry Number 108286, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews