THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1" - 3-15/16" Bushed Bore 6 Groove V-Belt Pulley 11.4" OD

TB WOOD'S| Zoro #: G2231537| Mfr #: 1106C

$353.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pulley Bore Type: Quick Detachable Bushed Bore
Industry Number: 1106C
Set Screw Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2231537 Mfr #: 1106C
Pulley Bore Type: Quick Detachable Bushed BoreIndustry Number: 1106C
Set Screw Included: NoPulley Material: Cast Iron
Bushing Required: FFits Shaft Dia.: 1" to 3-15/16"
For V-Belt Section: C, CXPulley Outside Dia.: 11.40"
C or CX Belt Pitch Dia.: 11.0"Pulley Type: Standard V-Belt Pulley
Construction: SolidItem: Standard V-Belt Pulley
Number of Grooves: 6Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section C, CX, Number of Grooves 6, Pulley Outside Dia. 11.40 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, F Bushing Required, Fits Shaft Dia. 1 In. to 3-15/16 In., C or CX Belt Pitch Dia. 11.0 In., Construction Solid, Industry Number 1106C, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews