V-Belt Pulley, Detachable, 6Groove, 13.2"OD

TB WOOD'S |Zoro #: G1804162|Mfr #: 5V1326

$334.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1804162 Mfr #: 5V1326
Set Screw Included: NoConstruction: Web
Number of Grooves: 6Item: Standard V-Belt Pulley
Pulley Bore Type: Quick Detachable Bushed BorePulley Type: Standard V-Belt Pulley
Pulley Material: Cast IronPulley Outside Dia.: 13.20"
For V-Belt Section: 5V, 5VX5V or 5VX Belt Pitch Dia.: 13.20"
Fits Shaft Dia.: 1" to 3-15/16"Industry Number: 5V1326
Bushing Required: FCountry of Origin (subject to change): Multiple

Product Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 6, Pulley Outside Dia. 13.20 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, F Bushing Required, Fits Shaft Dia. 1 In. to 3-15/16 In., 5V or 5VX Belt Pitch Dia. 13.20 In., Construction Web, Industry Number G21057566, Set Screw Included No

Product Reviews

Save 15% when you sign up for Z-mail.