KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" - 3-1/2" Bushed Bore 6 Groove V-Belt Pulley 8" OD

TB WOOD'S| Zoro #: G0616445| Mfr #: 5V806

$220.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 7/8" to 3-1/2"
Pulley Material: Cast Iron
Pulley Type: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0616445 Mfr #: 5V806
Fits Shaft Dia.: 7/8" to 3-1/2"Pulley Material: Cast Iron
Pulley Type: Standard V-Belt PulleyConstruction: Solid
Number of Grooves: 6Bushing Required: E
Industry Number: 5V806Pulley Bore Type: Quick Detachable Bushed Bore
5V or 5VX Belt Pitch Dia.: 8.00"Item: Standard V-Belt Pulley
Set Screw Included: NoFor V-Belt Section: 5V, 5VX
Pulley Outside Dia.: 8.00"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 6, Pulley Outside Dia. 8.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, E Bushing Required, Fits Shaft Dia. 7/8 In. to 3-1/2 In., 5V or 5VX Belt Pitch Dia. 8.00 In., Construction Solid, Industry Number G2814411, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews