V-Belt Pulley, Detachable, 6Groove, 9.9"OD

TB WOOD'S |Zoro #: G0409184|Mfr #: 956C

$312.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0409184 Mfr #: 956C
Set Screw Included: NoConstruction: Solid
Number of Grooves: 6Item: Standard V-Belt Pulley
Pulley Bore Type: Quick Detachable Bushed BorePulley Type: Standard V-Belt Pulley
Pulley Material: Cast IronBushing Required: F
Pulley Outside Dia.: 9.90"For V-Belt Section: C, CX
C or CX Belt Pitch Dia.: 9.5"Fits Shaft Dia.: 1" to 3-15/16"
Industry Number: 956CCountry of Origin (subject to change): Multiple

Product Description

Standard V-Belt Pulley, For V-Belt Section C, CX, Number of Grooves 6, Pulley Outside Dia. 9.90 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, F Bushing Required, Fits Shaft Dia. 1 In. to 3-15/16 In., C or CX Belt Pitch Dia. 9.5 In., Construction Solid, Industry Number 956C, Set Screw Included No

Product Reviews

Save 15% when you sign up for Z-mail.