SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" - 1-1/2" Bushed Bore 1 Groove V-Belt Pulley 12.75" OD

TB WOOD'S| Zoro #: G2023427| Mfr #: BK130

$44.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: ArmFits Shaft Dia.: 1/2" to 1-1/2"Industry Number: BK130
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2023427 Mfr #: BK130
Construction: ArmFits Shaft Dia.: 1/2" to 1-1/2"
Industry Number: BK130Pulley Material: Cast Iron
4L, A, or AX Belt Pitch Dia.: 12"Bushing Required: QT
Pulley Outside Dia.: 12.75"Number of Grooves: 1
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
5L, B, or BX Belt Pitch Dia.: 12.4"Pulley Bore Type: Quick Detachable Bushed Bore
Set Screw Included: NoFor V-Belt Section: 4L, 5L, A, AX, B, BX
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 4L, 5L, A, AX, B, BX, Number of Grooves 1, Pulley Outside Dia. 12.75 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, QT Bushing Required, Fits Shaft Dia. 1/2 In. to 1-1/2 In., 4L, A, or AX Belt Pitch Dia. 12 In., 5L, B, or BX Belt Pitch Dia. 12.4 In., Construction Arm, Industry Number BK130, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews