BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" - 1-1/2" Bushed Bore 1 Groove V-Belt Pulley 13.75" OD

TB WOOD'S| Zoro #: G0397564| Mfr #: BK140

$61.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Set Screw Included: NoFits Shaft Dia.: 1/2" to 1-1/2"Pulley Bore Type: Quick Detachable Bushed Bore
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0397564 Mfr #: BK140
Set Screw Included: NoFits Shaft Dia.: 1/2" to 1-1/2"
Pulley Bore Type: Quick Detachable Bushed BorePulley Type: Standard V-Belt Pulley
Item: Standard V-Belt PulleyPulley Outside Dia.: 13.75"
Industry Number: BK1404L, A, or AX Belt Pitch Dia.: 13"
For V-Belt Section: 4L, 5L, A, AX, B, BXBushing Required: QT
Number of Grooves: 1Pulley Material: Cast Iron
5L, B, or BX Belt Pitch Dia.: 13.4"Construction: Arm
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 4L, 5L, A, AX, B, BX, Number of Grooves 1, Pulley Outside Dia. 13.75 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, QT Bushing Required, Fits Shaft Dia. 1/2 In. to 1-1/2 In., 4L, A, or AX Belt Pitch Dia. 13 In., 5L, B, or BX Belt Pitch Dia. 13.4 In., Construction Arm, Industry Number BK140, Set Screw Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews