1-(Tetrahydro-2-Furoyl)Piperazine, 25g
Mfr # T2617-25G
Zoro # G8261878
product price:Â $188.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
CAS Number
63074-07-7
Molecular Weight
184.24
Chemical Container Size
25 g
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T2617-25G
Zoro #
G8261878
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
1-(Tetrahydro-2-Furoyl)Piperazine
Chemical Container Material
Clear Glass
CAS Number
63074-07-7
Molecular Weight
184.24
Chemical Grade
Reagent
Chemical Formula
C9H16N2O2
Shelf Life
24 mo
Chemical Container Type
Bottle
Description
1-(Tetrahydro-2-Furoyl)Piperazine, CAS Number 63074-07-7, Molecular Weight 184.24, Chemical Formula C9H16N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.