This item is Discontinued.

Tci Americas 3-Methyl-2-Cyclohexen-1-One, 25g M1043-25G

3-Methyl-2-Cyclohexen-1-One, 25g (Discontinued)

  • Mfr # M1043-25G
  • Zoro # G8214941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1043-25G
Zoro #
G8214941
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3-Methyl-2-Cyclohexen-1-One
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C7H10O
CAS Number
1193-18-6
Molecular Weight
110.15

Description

3-Methyl-2-Cyclohexen-1-One, CAS Number 1193-18-6, Molecular Weight 110.15, Chemical Formula C7H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.