Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disodium Malonate, 25g

  • Zoro #: G6690285
  • Mfr #: M0031-25G
$53.49
  • Shelf Life: 24 mo
  • Chemical Container Material: Clear Glass
  • Item: Disodium Malonate
See full product details
Orders over $75 ship free.

Tci Americas #M0031-25G Specifications

  • Zoro #: G6690285
  • Mfr #: M0031-25G
Shelf Life: 24 mo Chemical Container Material: Clear Glass
Item: Disodium Malonate Chemical Grade: Reagent
Chemical Container Size: 25 g Chemical Container Type: Bottle
Chemical Formula: C3H2Na2O4 CAS Number: 141-95-7
Molecular Weight: 148.02 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Disodium Malonate, CAS Number 141-95-7, Molecular Weight 148.02, Chemical Formula C3H2Na2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Tci Americas #M0031-25G