Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

N-(2, 4-dinitrophenyl)-l-alanine, 1g

  • Zoro #: G6675208
  • Mfr #: D1031-1G
$122.46
  • Item: N-(2,4-dinitrophenyl)-l-alanine
  • Shelf Life: 24 mo
  • CAS Number: 1655-52-3
See full product details
This item ships free.

Tci Americas #D1031-1G Specifications

  • Zoro #: G6675208
  • Mfr #: D1031-1G
Item: N-(2,4-dinitrophenyl)-l-alanine Shelf Life: 24 mo
CAS Number: 1655-52-3 Molecular Weight: F.W. 255.19
Chemical Container Material: Clear Glass Chemical Container Size: 1 g
Chemical Container Type: Bottle Shipping Restrictions: UN1325, Flammable Solid, Organic, N.O.S., 4.1, Pg II
Chemical Formula: C9H9N3O6 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

N-(2,4-dinitrophenyl)-l-alanine, CAS Number 1655-52-3, Molecular Weight F.W. 255.19, Chemical Formula C9H9N3O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1325, Flammable Solid, Organic, N.O.S., 4.1, Pg II

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Tci Americas #D1031-1G