Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

TCI 1243264-54-1

  • Zoro #: G6674124
  • Mfr #: B3927-200MG
$201.28
  • Chemical Container Size: 200 mg
  • Shelf Life: 24 mo
  • Chemical Formula: C26H45BN2O2
See full product details
This item ships free.

Tci Americas #B3927-200MG Specifications

  • Zoro #: G6674124
  • Mfr #: B3927-200MG
Chemical Container Size: 200 mg Shelf Life: 24 mo
Chemical Formula: C26H45BN2O2 Chemical Container Material: Clear Glass
CAS Number: 1243264-54-1 Item: 2,6-Bis[(2,2,6,6-tetramethyl-1-piperidinyl)methyl]phenylboronic acid
Chemical Container Type: Bottle Molecular Weight: F.W. 428.47
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

2,6-Bis[(2,2,6,6-tetramethyl-1-piperidinyl)methyl]phenylboronic acid, CAS Number 1243264-54-1, Molecular Weight F.W. 428.47, Chemical Formula C26H45BN2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 200 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Tci Americas #B3927-200MG