TCP 3.0W, CA10 Cold Cathode Fluorescent Light Bulb

TCP| Zoro #: G0604082| Mfr #: 8TF03CL

$7.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0604082 Mfr #: 8TF03CL
Voltage: 120Bulb Housing: Glass
Lumens: 120Bulb Shape: CA10
Light Appearance: 2700 to 2999K, Soft WhiteWatts: 3.0
Bulb Color Temp.: 2700KBulb Manufacturers Warranty Length: 2 yr.
Bulb Operating Temp. Range: -20 Degrees to 160 Degrees FBulb Primary Application: General Purpose
High Output: NoWattage Equivalency: 15W INC
Bulb Type: DecorativeAverage Bulb Life: 25, 000 hr.
Three-Way: NoBulb Min. Starting Temp.: -20 Degrees F
For Enclosed Fixtures: NoColor Rendering Index: 82
Bulb Technology: FluorescentBulb Power Source: Plug and Play
Bulb Start Type: InstantRough Service: No
Dimmable: YesIndoor/Outdoor Usage: Indoor/Outdoor
Max. Overall Bulb Length: 4-1/2"Item: Cold Cathode CFL
Shatter-Resistant: NoBulb Designation: 8TF03CL
Bulb Shape: CA10Bulb Base Type: Medium Screw (E26)
Country of Origin (subject to change): China

Product Description

Cold Cathode CFL, Dimmable Yes, Wattage Equivalency 15W INC, 3.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape CA10, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 4-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Decorative, Lumens 120, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 25, 000 hr., Color Rendering Index 82, Bulb Designation 8TF03CL, Indoor/Outdoor, Bulb Start Type Instant, Bulb Min. Starting Temp. -20 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews