Tcp

Elite LED, 12W BR30 ND 3000K, Flood (Discontinued)

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Light Technology: LED
  • Item: Elite LED,12W BR30 ND 3000K,Flood
See full product details
This Product is Discontinued
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Tcp #LED12BR3030K Specifications

  • Light Technology: LED
  • Item: Elite LED,12W BR30 ND 3000K,Flood
  • Country of Origin (subject to change): China

Description

Elite LED,12W BR30 ND 3000K,Flood, LED

Reviews of Tcp #LED12BR3030K

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.